- Sanitary 90° Clamp Elbow
- 4 in Tube OD
applications
- Beverage
- Dairy
- Food
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Radius | 6 in |
| End Size | 4 Tube |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 3.52 LB |

