- Sanitary 90° Clamp Elbow
- 3 in Tube OD
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Radius | 4 1/2 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| End Size | 3 Tube |
| Tube O.D. | 3 in |
| Weight | 1.58 LB |

