- "Air Chief" B Series Plug
- 1/8" Body Size
- 1/8 Hose Barb
- Brass
| Series | B Series |
| Body Material | Brass |
| Connection Size | 1/8 |
| Connection Type | Hose Barb |
| Body Size | 1/8 in |
| Component | Plug |
| Weight | 0.04 LB |
| Series | B Series |
| Body Material | Brass |
| Connection Size | 1/8 |
| Connection Type | Hose Barb |
| Body Size | 1/8 in |
| Component | Plug |
| Weight | 0.04 LB |