- Boss Type Clamp
- Plated Malleable Iron
- 1 1/4" Hose ID
- 2 1/8" - 2 3/8" Hose OD
features
- Plated malleable iron
- Specially designed dry bolts
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Hose I.D. | 1 1/4 in |
| Hose O.D. Range | 2 1/8 to 2 3/8 |
| Material | Plated Malleable Iron |
| Clamp Torque | 40 lbf |
| Weight | 2.3 LB |

