- Boss Type Clamp
- Plated Malleable Iron
- 3/4" Hose ID
- 1 1/2" - 1 11/16" Hose OD
features
- Plated malleable iron
- Specially designed dry bolts
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hose O.D. Range | 1 1/2 to 1 11/16 |
| Hose I.D. | 3/4 in |
| Material | Plated Malleable Iron |
| Clamp Torque | 21 lbf |
| Weight | 0.875 LB |

