- Combination Nipples
- 6" Hose Size
- Aluminum
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | Aluminum |
| Connection Type | Beveled End |
| Manufacturer Name | Dixon Valve |
| Type | Combination Nipples |
| Size Designation | 6 in |
| Weight | 4.95 LB |

