- Combination Nipples
- 1 1/2" Hose Size
- Aluminum
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | Aluminum |
| Type | Combination Nipples |
| Size Designation | 1 1/2 in |
| Manufacturer Name | Dixon Valve |
| Connection Type | Beveled End |
| Weight | 0.24 LB |

