
- Combination Nipples
- 1" Hose Size
- Aluminum
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Manufacturer Name | Dixon Valve |
Size Designation | 1 in |
Connection Type | Beveled End |
Type | Combination Nipples |
Material | Aluminum |
Weight | 0.156 LB |
