
- "King" Combination Nipple
- 1" Hose Shank x 1" Male NPT
- Aluminum
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Size Designation | 1 in |
NPT Thread | 1 in |
Material | Aluminum |
Weight | 0.15 LB |
