- Swivel Male Elbow
- 3/8" Tube O.D.
- 1/4" (NPT) Male Thread
- 90° Fitting
- Buna-N Seal
features
- Pre-applied thread sealant Loctite 516 on male pipe threads
| Tube O.D. | 3/8 in |
| Male Thread | 1/4 in (NPT) |
| Seal Material | Buna-N |
| Style | D.O.T. Push-In Fitting |
| Fitting Description | Swivel Male Elbow |
| End Types | Tubing & NPT |
| No. of Ends | 2 |
| Thread Type | NPT |
| Temperature Range [Min] | -40 °F |
| Fitting Angle | 90° |
| Material | Brass CA377 |
| Temperature Range [Max] | 212 °F |
| Connection Type | Tube to Male NPT |
| Fitting Type | Swivel Male Elbow |
| Weight | 0.1 LB |

