
- Union Tee
- 3/8" Tube O.D.
- 90° Fitting
- Buna-N Seal
- Brass CA377
Seal Material | Buna-N |
No. of Ends | 3 |
Style | D.O.T. Push-In Fitting |
Connection Type | Tube to Tube |
End Types | Tubing |
Temperature Range [Min] | -40 °F |
Fitting Type | Union Tee |
Fitting Angle | 90° |
Fitting Description | Union Tee |
Temperature Range [Max] | 212 °F |
Material | Brass CA377 |
Tube O.D. | 3/8 in |
Weight | 0.135 LB |
