- Union Connector
- 1/4" Tube O.D.
- Buna-N Seal
- Brass CA360
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Connection Type | Tube to Tube |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Style | D.O.T. Push-In Fitting |
| Fitting Description | Union Connector |
| Temperature Range [Max] | 212 °F |
| End Types | Tubing |
| Tube O.D. | 1/4 in |
| Fitting Type | Union Connector |
| Weight | 0.045 LB |

