- Ball Shutoff Nozzle Tip
- 1 1/2" NST (NH) Thread
- 200 psi Operating Pressure
features
- Lightweight
| Size (text) | 1 1/2 in |
| Cover Color | Black |
| Thread Type | NST (NH) |
| Operating Pressure [Max] | 200 psi |
| Material | Aluminum |
| Closed Length | 4 3/4 in |
| Weight | 0.85 LB |
| Size (text) | 1 1/2 in |
| Cover Color | Black |
| Thread Type | NST (NH) |
| Operating Pressure [Max] | 200 psi |
| Material | Aluminum |
| Closed Length | 4 3/4 in |
| Weight | 0.85 LB |