- Hydrant Adapter
- Female Connection
- 2 1/2 in NST (NH) Female Thread
features
- Pin lugs allow for easy connection using standard spanner and hydrant wrenchesSupplied with Buna-N washer in the threaded end
| Material | Aluminum |
| Female Thread Size | 2 1/2 in NST (NH) |
| Connection Type | Female |
| Accessory Type | Hydrant Adapter |
| Body Material | Aluminum |
| Weight | 0.65 LB |

