- 356T6 Aluminum Type H Dust Cap
- Size 8"
features
- 8 Dixon dust cap has 2 cam arms
| Size Designation | 8 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Weight | 7.335 LB |
| Size Designation | 8 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Weight | 7.335 LB |