- 356T6 Aluminum Type H Dust Cap
- Size 3"
| Seal Material | Buna-N |
| Size Designation | 3 in |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Weight | 1.494 LB |
| Seal Material | Buna-N |
| Size Designation | 3 in |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Weight | 1.494 LB |