- 356T6 Aluminum Type H Dust Cap
- Size 2 1/2"
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Size Designation | 2 1/2 in |
| Weight | 1.225 LB |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Size Designation | 2 1/2 in |
| Weight | 1.225 LB |