- 356T6 Aluminum Type H Dust Cap
- Size 1 1/4"
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Size Designation | 1 1/4 in |
| Seal Material | Buna-N |
| Weight | 0.7 LB |
| Type | Type H Dust Cap |
| Material | 356T6 Aluminum |
| Size Designation | 1 1/4 in |
| Seal Material | Buna-N |
| Weight | 0.7 LB |