- 356T6 Aluminum Type H Dust Cap
- Size 1"
| Type | Type H Dust Cap |
| Size Designation | 1 in |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Weight | 0.38 LB |
| Type | Type H Dust Cap |
| Size Designation | 1 in |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Weight | 0.38 LB |