- Fog Nozzle
- 1 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 52.00 gal/min
features
- Rugged lightweight corrosion resistant
- Supplied without bumper
- For cabinet use discourages theft
| Material | Aluminum |
| GPM | 52 gal/min |
| Operating Pressure [Max] | 100 psi |
| Cover Color | Black |
| Thread Type | NST (NH) |
| Size (text) | 1 1/2 in |
| Weight | 0.8 LB |

