- Aluminum Coupler x NPSM Thread
- Size 4 in
- 100 psi Max Operating Pressure
applications
- Designed for the delivery of dry goods
features
- All Boss-Lock couplers are supplied with pull-safety clips.
| Connection Type | Coupler x NPSM Thread |
| Material | Aluminum |
| Coupling Type | Boss-Lock Coupler x NPSM Thread |
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Size Designation | 4 in |
| Weight | 1.992 LB |

