- Aluminum Spool Coupler
- Size 4 in
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- All Boss-Lock couplers are supplied with pull right safety clips
| Material | Aluminum |
| Connection Type | Spool Coupler |
| Seal Material | Buna-N |
| Size Designation | 4 in |
| Operating Pressure [Max] | 100 psi |
| Coupling Type | Boss-Lock Spool Coupler |
| Weight | 4.15 LB |

