- Aluminum Spool Coupler
- Size 3 in
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- All Boss-Lock couplers are supplied with pull right safety clips
| Coupling Type | Boss-Lock Spool Coupler |
| Seal Material | Buna-N |
| Connection Type | Spool Coupler |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Material | Aluminum |
| Weight | 3.15 LB |

