- Reducer Coupling
- Size 3" x 4"
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Seal Material | Buna-N |
| Connection Type | Reducing Coupler |
| Fitting Description | Reducer Coupling |
| Type | Boss-Lock Reducing Cam and Groove Coupling |
| Coupler x Adapter Size | 3 in x 4 in |
| Material | Aluminum |
| Weight | 2.84 LB |

