Dixon Valve & Coupling
ADA2030EZ
EZ Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103610329
- Reducing Coupler
- Size 2" x 3"
- 356T6 Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Seal Material | Buna-N |
| Fitting Description | Reducer Coupling |
| Connection Type | Reducing Coupler |
| Material | 356T6 Aluminum |
| Type | EZ Boss-Lock Reducing Cam and Groove Coupling |
| Coupler x Adapter Size | 2 in x 3 in |
| Weight | 1.88 LB |
