- Aluminum Female Coupler x Female NPT 90º Elbow
- Size 4 in
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 4 in |
| Material | Aluminum |
| Connection Type | Female Coupler x Female NPT 90º Elbow |
| Seal Material | Buna-N |
| Coupling Type | Female Coupler x Female NPT 90º Elbow |
| Operating Pressure [Max] | 100 psi |
| Weight | 4.256 LB |

