Skip to content Skip to navigation menu
Dixon Valve & CouplingAD800EZ

AD800EZ

EZ Boss-Lock Cam & Groove Type D Coupler x Female NPT
Item #103564599
  • 356T6 Aluminum Female Coupler x Female NPT
  • Size 8 in
  • 50 psi Max Operating Pressure
Dixon Valve & CouplingAD800EZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356T6 Aluminum Female Coupler x Female NPT
  • Size 8 in
  • 50 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
End Type Female NPT
Fitting Description Straight
Material 356T6 Aluminum
Seal Material Buna-N
Connection Type Female Coupler x Female NPT
Operating Pressure [Max] 50 psi
Type EZ Boss-Lock Type D Coupler
Size Designation 8 in
Coupling Type EZ Boss-Lock Type D Coupler
Weight 7.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison