- 356T6 Aluminum Female Coupler x Female NPT
- Size 5 in
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Boss-Lock Type D Coupler |
| End Type | Female NPT |
| Connection Type | Female Coupler x Female NPT |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 75 psi |
| Material | 356T6 Aluminum |
| Type | Boss-Lock |
| Size Designation | 5 in |
| Fitting Description | Straight |
| Weight | 3.52 LB |

