Designed for use with liquids consult Dixon for specific recommendations
features
Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
Operating Pressure [Max]
250 psi
Connection Type
Female Coupler x Female NPT
Fitting Description
Straight
Coupling Type
EZ Boss-Lock Type D Coupler
Type
EZ Boss-Lock Type D Coupler
Seal Material
Buna-N
Size Designation
3/4 in
Material
356T6 Aluminum
End Type
Female NPT
Weight
0.36 LB
We're here for you
with Service Centers across the country - We have your back