- 356T6 Aluminum Female Coupler x Female NPT
- Size 3/4"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| Material | 356T6 Aluminum |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Boss-Lock Type D Coupler |
| Operating Pressure [Max] | 150 psi |
| End Type | Female NPT |
| Type | Boss-Lock |
| Weight | 0.36 LB |

