- Ball Shutoff Nozzle
- 1 1/2" NST (NH) Thread
- 200 psi Operating Pressure
| Thread Type | NST (NH) |
| Size (text) | 1 1/2 in |
| Material | Aluminum |
| Operating Pressure [Max] | 200 psi |
| Weight | 3.65 LB |
| Thread Type | NST (NH) |
| Size (text) | 1 1/2 in |
| Material | Aluminum |
| Operating Pressure [Max] | 200 psi |
| Weight | 3.65 LB |