- 356T6 Aluminum Female Coupler x Hose Shank
- Size 8"
- 50 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- The 8 Dixon design has 4 cam arms
| Type | Boss-Lock Type C Coupler |
| Size Designation | 8 in |
| Fitting Description | Straight |
| Material | 356T6 Aluminum |
| Coupling Type | Boss-Lock Type C Coupler |
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Operating Pressure [Max] | 50 psi |
| Seal Material | Buna-N |
| Weight | 11.78 LB |

