Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank

AC100EZ

EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Item #102027496
  • 356T6 Aluminum Female Coupler x Hose Shank
  • Size 1"
  • 250 psi Max Operating Pressure
EZ Boss-Lock Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356T6 Aluminum Female Coupler x Hose Shank
  • Size 1"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm.Rotating action helps keep the locking device free of debris.Designed to protect critical parts from impact and to withstand rugged use.
Coupling Type EZ Boss-Lock Type C Coupler
End Type Hose Shank
Operating Pressure [Max] 250 psi
Material 356T6 Aluminum
Seal Material Buna-N
Connection Type Female Coupler x Hose Shank
Size Designation 1 in
Type EZ Boss-Lock Type C Coupler
Fitting Description Straight
Weight 0.77 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison