- Male NPT End
- Brass
- Size 1/4"
features
- Safety clip includedSupplied with rubber washer part AWR4
| Size | 1/4 in |
| Component | Male NPT End |
| Material | Brass |
| Weight | 0.565 LB |
| Size | 1/4 in |
| Component | Male NPT End |
| Material | Brass |
| Weight | 0.565 LB |