- 356T6 Aluminum Female Coupler x Male NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| End Type | Male NPT |
| Material | 356T6 Aluminum |
| Type | Boss-Lock Type B Coupler |
| Fitting Description | Straight |
| Coupling Type | Boss-Lock Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 2 in |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.965 LB |

