- 356T6 Aluminum Female Coupler x Male NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 1/2 in |
| End Type | Male NPT |
| Type | EZ Boss-Lock Type B Coupler |
| Material | 356T6 Aluminum |
| Coupling Type | EZ Boss-Lock Type B Coupler |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Male NPT |
| Weight | 1.002 LB |

