Dixon Valve & Coupling
A5262L-A
API Certified Permanently Attached Petroleum 520-H Male Coupling
Item #104189379
- Male Coupling
- 3" Size
- NPT Thread
- Aluminum
| Thread Type | NPT |
| Size Designation | 3 in |
| Type | Male Coupling |
| Manufacturer Name | Dixon Valve |
| Material | Aluminum |
| Style | Permanently Attached Petroleum Couplings |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 1.04 LB |
