- Fire Hose
- 2 1/2 in Hose ID
- 100 ft Long
- White
| Hose Length | 100 ft |
| Color | White |
| Hose Application | Fire Hose |
| Pressure | 225 psi |
| Material | Polyester |
| Hose I.D. | 2 1/2 in |
| Weight | 25.0 LB |
| Hose Length | 100 ft |
| Color | White |
| Hose Application | Fire Hose |
| Pressure | 225 psi |
| Material | Polyester |
| Hose I.D. | 2 1/2 in |
| Weight | 25.0 LB |