- Fire Hose
- 2 1/2 in Hose ID
- 50 ft Long
- White
features
- Coupled with female and male expansion ring couplings
compliances
- 0
options
- Other threads, lengths, and configurations available
| Material | Polyester |
| Pressure [Max] | 500 psi |
| Hose OD | 2.5 in |
| Hose Length | 50 ft |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Inner Tube Material | EPDM Rubber Lining |
| Burst Pressure [Min] | 250 psi |
| Color | White |
| Pressure | 225 psi |
| Hose Ends | Female & Male Expansion Ring Couplings |
| Cover Material | Polyester |
| Weight | 23.33 LB |

