- Fire Hose
- 2 1/2 in Hose ID
- 25 ft Long
- White
| Pressure | 225 psi |
| Hose Length | 25 ft |
| Material | Polyester |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Color | White |
| Weight | 11.55 LB |
| Pressure | 225 psi |
| Hose Length | 25 ft |
| Material | Polyester |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Color | White |
| Weight | 11.55 LB |