Skip to content Skip to navigation menu
API Certified Permanently Attached Petroleum 520-H Male Coupling

A5242L-A

API Certified Permanently Attached Petroleum 520-H Male Coupling
Item #104190037
  • Male Coupling
  • 2" Size
  • NPT Thread
  • Aluminum
API Certified Permanently Attached Petroleum 520-H Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Coupling
  • 2" Size
  • NPT Thread
  • Aluminum
Style Permanently Attached Petroleum Couplings
Thread Type NPT
Type Male Coupling
Material Aluminum
Connection Type Hose Shank x NPT Threaded End
Size Designation 2 in
Manufacturer Name Dixon Valve
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison