Dixon Valve & Coupling
A515U75CBF
500# Single Jacket All Polyester Fire Hose UL Labeled
Item #101778911
- Fire Hose
- 1 1/2 in Hose ID
- 75 ft Long
- White
| Hose I.D. | 1 1/2 in |
| Hose Application | Fire Hose |
| Hose Length | 75 ft |
| Color | White |
| Material | Polyester |
| Pressure | 225 psi |
| Weight | 16.83 LB |
