Skip to content Skip to navigation menu
500# Single Jacket All Polyester Fire Hose

A515-50PBF

500# Single Jacket All Polyester Fire Hose
Item #103557482
  • Fire Hose
  • 1 1/2 in Hose ID
  • 50 ft Long
  • White
500# Single Jacket All Polyester Fire Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fire Hose
  • 1 1/2 in Hose ID
  • 50 ft Long
  • White
Material Polyester
Pressure 225 psi
Hose Length 50 ft
Color White
Hose I.D. 1 1/2 in
Hose Application Fire Hose
Weight 13.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison