- Fire Hose
- 1 1/2 in Hose ID
- 25 ft Long
- White
| Hose Length | 25 ft |
| Hose I.D. | 1 1/2 in |
| Hose Application | Fire Hose |
| Pressure | 225 psi |
| Color | White |
| Material | Polyester |
| Weight | 7.39 LB |
| Hose Length | 25 ft |
| Hose I.D. | 1 1/2 in |
| Hose Application | Fire Hose |
| Pressure | 225 psi |
| Color | White |
| Material | Polyester |
| Weight | 7.39 LB |