- Fire Hose
- 1 in Hose ID
- 100 ft Long
- White
| Hose Length | 100 ft |
| Color | White |
| Hose I.D. | 1 in |
| Pressure | 225 psi |
| Hose Application | Fire Hose |
| Material | Polyester |
| Weight | 10.39 LB |
| Hose Length | 100 ft |
| Color | White |
| Hose I.D. | 1 in |
| Pressure | 225 psi |
| Hose Application | Fire Hose |
| Material | Polyester |
| Weight | 10.39 LB |