- 300# Single Jacket All Polyester Fire Hose
- 3 in Hose I.D.
- 100 ft Hose Length
- White
| Pressure | 135 psi |
| Material | Polyester |
| Color | White |
| Hose Application | Fire Hose |
| Hose Length | 100 ft |
| Hose I.D. | 3 in |
| Weight | 56.0 LB |
| Pressure | 135 psi |
| Material | Polyester |
| Color | White |
| Hose Application | Fire Hose |
| Hose Length | 100 ft |
| Hose I.D. | 3 in |
| Weight | 56.0 LB |