- 300# Single Jacket All Polyester Fire Hose
- 2 1/2 in Hose I.D.
- 100 ft Hose Length
- White
| Material | Polyester |
| Color | White |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Pressure | 135 psi |
| Hose Length | 100 ft |
| Weight | 35.0 LB |
| Material | Polyester |
| Color | White |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Pressure | 135 psi |
| Hose Length | 100 ft |
| Weight | 35.0 LB |