- Fixed Flange
- 6" Hose I.D.
- 7 13/64" to 7 20/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Hose I.D. | 6 in |
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 7 13/64 in to 7 5/16 in |
| Material | Carbon Steel |
| Flange Type | Fixed Flange |
| Weight | 43.33 LB |

