
Dixon Valve & Coupling
8KDP-K8DC
K-Series ISO-A Interchange Dust Caps and Dust Plugs
Item #101733804


- Dust Cap/Plug
- 1 in Body Size
- Nitrile
- Black
features
- Combination dust cap/plug fits both female and male coupling halves
Body Size | 1 in |
Series | K Series |
Body Material | Nitrile |
Component | Dust Cap, Dust Plug |
Weight | 0.15 LB |
