- 1" Body Size Dust Cap And Plug
features
- Combination dust cap/plug fits both female and male coupling halves
| Body Material | Nitrile |
| Body Size | 1 in |
| Component | Dust Plug, Dust Cap |
| Series | H Series |
| Weight | 0.15 LB |
| Body Material | Nitrile |
| Body Size | 1 in |
| Component | Dust Plug, Dust Cap |
| Series | H Series |
| Weight | 0.15 LB |